Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Out Dowel Pin, M10 Nominal Dia, 25 mm L, Alloy Steel

  • Mfr # M10X25DPPOAPL-300

  • Zoro # G114495676


product price: $819.99
/pk 300, $2.73/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Metric
Dowel Pin Type
Pull Out
Nominal Diameter
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10X25DPPOAPL-300
Zoro #
G114495676
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M10
Shank Length
25 mm
Fastener Length
25 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Metric
Dowel Pin Type
Pull Out
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Finish
Plain

Description

Pull out pins are tapped on one end and chamfered on the other. A screw or tool can be inserted into the tapped hole and used to pull the pin out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.