Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated, 25 PK

  • Mfr # 50C2WHN2Z-25

  • Zoro # G114455588


product price:  $12.49
/pk 25, $0.50/ea

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50C2WHN2Z-25
Zoro #
G114455588
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13

Details

Item
Reversible Lock Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

Grade 2 Two Way Lock Nuts are a type of lock nut that can be installed in either orientation and have 2-3 indentations compressed onto the flat sides of the nut. This creates slightly distorted center threads resulting in a controlled locking action.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.