Shop BOLTSANDNUTS.COM
See all product information
Create Account
Reversible Lock Nut, 3/8"-24, Steel, Zinc Plated, 750 PK
- Mfr # 37F2WHN2Z-750
- Zoro # G114455793
product price:Â
$
145.99
/pk of 750, $0.19/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37F2WHN2Z-750
- Zoro #
- G114455793
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-24
Details
- Item
- Reversible Lock Nut
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Fine
Description
Grade 2 Two Way Lock Nuts are a type of lock nut that can be installed in either orientation and have 2-3 indentations compressed onto the flat sides of the nut. This creates slightly distorted center threads resulting in a controlled locking action.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.