
Reversible Lock Nut, 7/16"-20, Steel, Zinc Plated, 25 PK
Mfr # 43F2WHN2Z-25
Zoro # G814452863
product price:Â $11.49
/pk 25, $0.46/eaKey Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43F2WHN2Z-25
Zoro #
G814452863
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-20
Details
Item
Reversible Lock Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Description
Grade 2 Two Way Lock Nuts are a type of lock nut that can be installed in either orientation and have 2-3 indentations compressed onto the flat sides of the nut. This creates slightly distorted center threads resulting in a controlled locking action.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.