
Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, PVC, Vinyl Insulated, Yellow, 100 PK
Mfr # EL-1210-RING25-VY-100
Zoro # G314469750
product price:Â $13.19
/pk 100, $0.13/eaKey Features
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Ring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EL-1210-RING25-VY-100
Zoro #
G314469750
UPC #
681702237248
Country of Origin
Multiple
Dimensions
Maximum Wire Size
10 AWG
Stud Size
1/4 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Ring
Description
These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.