Ring Terminal, 3/8 in Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, 500 PK

  • Mfr # EL-1614-RING37-HSB-500

  • Zoro # G014504478


product price:  $73.69
/pk 500, $0.15/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-1614-RING37-HSB-500
Zoro #
G014504478
UPC #
681702234742
Country of Origin
Multiple

Dimensions

Maximum Wire Size
14 AWG
Stud Size
3/8 in

Details

Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F

Description

These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.