Ring Terminal, 5/16 in Stud Size, 14 AWG, 600 V, PVC, Vinyl Insulated, Blue, 50 PK

  • Mfr # EL-1614-RING31-VB-50

  • Zoro # G814471260


product price:  $7.29
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.58

Key Features

Insulation Color
Blue
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-1614-RING31-VB-50
Zoro #
G814471260
UPC #
681702237095
Country of Origin
Multiple

Dimensions

Maximum Wire Size
14 AWG
Stud Size
5/16 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F

Description

These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products