
Self-Drilling Screw, #10-16 x 1 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 10D100HWDSSS/WSR/3-500
Zoro # G814437112
product price:Â $155.99
/pk 500, $0.31/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Fastener Length
1 in
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10D100HWDSSS/WSR/3-500
Zoro #
G814437112
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-16
Fastener Length
1 in
Details
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
410 Stainless Steel Hex Washer Head w/ Sealing Washers are a type of self-drilling screw that has a hexagonal head with a bonded EPDM sealing washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.