
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK
Mfr # 10D100PFHDSZ/3-5000
Zoro # G114438093
product price:Â $387.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10D100PFHDSZ/3-5000
Zoro #
G114438093
UPC #
759762110587
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.