
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 3300 PK
Mfr # 10D100PPHDSZ/3-3300
Zoro # G314439968
product price:Â $269.99
/pk 3300, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10D100PPHDSZ/3-3300
Zoro #
G314439968
UPC #
759762110426
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.