
Self-Drilling Screw, #10 x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 625 PK
Mfr # 10D200PPHDSSS/410/3-625
Zoro # G314440018
product price:Â $206.99
/pk 625, $0.33/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D200PPHDSSS/410/3-625
Zoro #
G314440018
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
2 in
Details
Head Type
Pan
Drive
Phillips
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.