
Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 2000 PK
Mfr # 10D300HWDSZ/3-2000
Zoro # G114426212
product price:Â $396.99
/pk 2000, $0.20/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10D300HWDSZ/3-2000
Zoro #
G114426212
UPC #
759762110914
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.