Self-Drilling Screw, #12-14 x 2 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive
- Mfr # 12D200HWDSSS/WSR/3-200
- Zoro # G114429961
product price:Â
$
146.99
/pk of 200, $0.73/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12D200HWDSSS/WSR/3-200
- Zoro #
- G114429961
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- 410 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #12-14
- Fastener Length
- 2 in
Description
410 Stainless Steel Hex Washer Head w/ Sealing Washers are a type of self-drilling screw that has a hexagonal head with a bonded EPDM sealing washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.