Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 410 Stainless Steel Flange Hex Head 200 PK

  • Mfr # 14D125HWDSSS/WSR/3-200

  • Zoro # G914440265


product price:  $147.99
/pk 200, $0.74/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14D125HWDSSS/WSR/3-200
Zoro #
G914440265
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"-14
Fastener Length
1-1/4 in

Details

Head Type
Flange Hex
Drive
External Hex
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

410 Stainless Steel Hex Washer Head w/ Sealing Washers are a type of self-drilling screw that has a hexagonal head with a bonded EPDM sealing washer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products