
Self-Drilling Screw, 1/4"-14 x 1 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 14D100HWDSSS/WSR/3-1200
Zoro # G814435996
product price: $446.99
/pk 1200, $0.37/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14D100HWDSSS/WSR/3-1200
Zoro #
G814435996
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4"-14
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
410 Stainless Steel Hex Washer Head w/ Sealing Washers are a type of self-drilling screw that has a hexagonal head with a bonded EPDM sealing washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.