Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # 14D75HWDSSS/WSR/3-200

  • Zoro # G114435016


product price:  $117.99
/pk 200, $0.59/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14D75HWDSSS/WSR/3-200
Zoro #
G114435016
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"-14
Fastener Length
3/4 in

Details

Head Type
Flange Hex
Drive
External Hex
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

410 Stainless Steel Hex Washer Head w/ Sealing Washers are a type of self-drilling screw that has a hexagonal head with a bonded EPDM sealing washer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products