Zoro Homepage

Self-Drilling Screw, #14 x 1-3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 150 PK

  • Mfr # 14D175HWDSZ/3-150

  • Zoro # G114426786


product price: $65.69
/pk 150, $0.44/ea

Key Features

Flange Hex Head
External Hex Drive
Screw Size
#14
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14D175HWDSZ/3-150
Zoro #
G114426786
UPC #
759762105460
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
1-3/4 in

Details

Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw

Description

Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.