
Self-Drilling Screw, #14 x 2 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 14D200HWDSSS/410/3-35
Zoro # G514427109
product price:Â $38.79
/pk 35, $1.11/eaKey Features
Flange Hex Head
External Hex Drive
Screw Size
#14
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14D200HWDSSS/410/3-35
Zoro #
G514427109
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
2 in
Details
Head Type
Flange Hex
Drive
External Hex
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.