Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 6700 PK
- Mfr # 6D100HWDSZ/2-6700
- Zoro # G114485707
product price:Â
$
354.99
/pk of 6700, $0.05/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Screw Size
#6
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6D100HWDSZ/2-6700
- Zoro #
- G114485707
- UPC #
- 759762110716
- Country of Origin
- Multiple
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.