Self-Drilling Screw, #8 x 1-5/8 in, Zinc Green Steel Flat Head Combination Phillips/Slotted Drive
- Mfr # 8D162CFHCBDSZG-4000
- Zoro # G614494315
product price:Â
$
540.99
/pk of 4000, $0.14/ea
Free Shipping & Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
Screw Size
#8
Material
Steel
Finish
Zinc Green
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8D162CFHCBDSZG-4000
- Zoro #
- G614494315
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Flat
- Drive
- Combination Phillips/Slotted
- Material
- Steel
- Finish
- Zinc Green
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
Description
Combo Flat Head Cement Board Screws are a type of screw designed for attaching cement board to wood or light gauge steel studs. They have a flat head and are self-drilling, which means they do not require pre-drilling. These screws are ideal for use in high moisture areas such as showers, backsplashes, countertops, and floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.