
Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 125 PK
Mfr # 8D200HWDSZ/3-125
Zoro # G314489673
product price:Â $22.25
/pk 125, $0.18/eaKey Features
Flange Hex Head
External Hex Drive
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8D200HWDSZ/3-125
Zoro #
G314489673
UPC #
759762102445
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.