
Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 250 PK
Mfr # 8D200PPHDSZ/2-250
Zoro # G814490469
product price:Â $43.25
/pk 250, $0.17/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8D200PPHDSZ/2-250
Zoro #
G814490469
UPC #
759762104814
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.