Zoro Homepage

Serrated Lock Nut, 3/4"-10, Grade 8, Plain, 10 PK

  • Mfr # 75CSLN8PL-10

  • Zoro # G014503594


product price: $24.55
/pk 10, $2.46/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material Grade/Class
Grade 8
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75CSLN8PL-10
Zoro #
G014503594
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material Grade/Class
Grade 8
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse

Description

Serrated hex flange nuts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.