
Serrated Lock Nut, #8-32, Steel, Zinc Plated, 1500 PK
Mfr # 8CSLN2Z-1500
Zoro # G814504685
product price:Â $101.99
/pk 1500, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8CSLN2Z-1500
Zoro #
G814504685
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Details
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Description
Serrated hex flange nuts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.