Shop BOLTSANDNUTS.COM
See all product information
Create Account
Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 85 PK
- Mfr # 10D125SQPHTSZ/AB-85
- Zoro # G114480153
product price:Â
$
24.49
/pk of 85, $0.29/ea
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10D125SQPHTSZ/AB-85
- Zoro #
- G114480153
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/4 in
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.