
Shop BOLTSANDNUTS.COM
See all product information
Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 500 PK
Mfr # 10D175POHTSZ/AB-500
Zoro # G314501290
product price:Â $76.99
/pk 500, $0.15/eaKey Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10D175POHTSZ/AB-500
Zoro #
G314501290
UPC #
759762107358
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
These screws are versatile and used in a variety of applications, including automotive manufacturing, where the self-tapping feature can save time and effort.They are also used in situations where a flush, finished appearance is desire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.