Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Oval Head Phillips Drive, 500 PK
- Mfr # 10D200POHTSZ/AB-500
- Zoro # G114481280
product price:Â
$
118.99
/pk of 500, $0.24/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10D200POHTSZ/AB-500
- Zoro #
- G114481280
- UPC #
- 759762107365
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
Description
These screws are versatile and used in a variety of applications, including automotive manufacturing, where the self-tapping feature can save time and effort.They are also used in situations where a flush, finished appearance is desire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.