Sheet Metal Screw, #14-10 x 2 in, Plain 18-8 Stainless Steel Flange Hex Head Hex Drive, 200 PK

  • Mfr # 14D200HWTSSS/A-200
  • Zoro # G614501464
product price: 
$
137.99
/pk of 200, $0.69/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14-10
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14D200HWTSSS/A-200
Zoro #
G614501464
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14-10
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products