Shop BOLTSANDNUTS.COM
See all product information
Sheet Metal Screw, #14 x 3/4 in, Zinc Black Steel Flange Hex Head Slotted Drive, 1000 PK
Mfr # LICENSEPLATESCREWSZB1000
Zoro # G114504026
product price:Â $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LICENSEPLATESCREWSZB1000
Zoro #
G114504026
UPC #
681702232441
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Black
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Slotted Hex Washer Head Self Tapping Sheet Metal Screws. AKA License Plate Screws. License plate screws are used to secure the license plate to your vehicle. They are self-tapping and do not require a pre-drilled hole. Its important to choose the right screws for your vehicle to ensure a secure fit and prevent damage to your license plate or vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.