Shop BOLTSANDNUTS.COM
See all product information
Create Account
Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 1000 PK
- Mfr # LICENSEPLATESCREWS1000
- Zoro # G414504221
product price:Â
$
123.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LICENSEPLATESCREWS1000
- Zoro #
- G414504221
- UPC #
- 681702232472
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #14
- Fastener Length
- 3/4 in
Description
Slotted Hex Washer Head Self Tapping Sheet Metal Screws. AKA License Plate Screws. License plate screws are used to secure the license plate to your vehicle. They are self-tapping and do not require a pre-drilled hole. Its important to choose the right screws for your vehicle to ensure a secure fit and prevent damage to your license plate or vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.