Sheet Metal Screw, 3/8" x 1-1/2 in, Zinc Plated Steel Flange Hex Head Hex Drive, 125 PK
- Mfr # 37D150HHTSZ/A-125
- Zoro # G014501675
product price:Â
$
97.89
/pk of 125, $0.78/ea
Key Features
Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
3/8"
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37D150HHTSZ/A-125
- Zoro #
- G014501675
- UPC #
- 759762107457
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- 3/8"
- Fastener Length
- 1-1/2 in
Description
Indented Hex Head Screws are a type of screw that is designed to provide secure fastening for sheet metal and other thin materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.