
Shop BOLTSANDNUTS.COM
See all product information
Sheet Metal Screw, 3/8" x 1-1/4 in, Zinc Plated Steel Flange Hex Head Hex Drive, 50 PK
Mfr # 37D125HHTSZ/A-50
Zoro # G314502686
product price:Â $39.79
/pk 50, $0.80/eaKey Features
Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
3/8"
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37D125HHTSZ/A-50
Zoro #
G314502686
UPC #
759762104654
Country of Origin
Multiple
Dimensions
Screw Size
3/8"
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Indented Hex Head Screws are a type of screw that is designed to provide secure fastening for sheet metal and other thin materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.