Shop BOLTSANDNUTS.COM
See all product information
Create Account
Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Flange Hex Head Hex Drive, 25 PK
- Mfr # 31D100HHTSZ/A-25
- Zoro # G414501718
product price:Â
$
14.89
/pk of 25, $0.60/ea
Key Features
Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
5/16"
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31D100HHTSZ/A-25
- Zoro #
- G414501718
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- 5/16"
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Description
Indented Hex Head Screws are a type of screw that is designed to provide secure fastening for sheet metal and other thin materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.