
Sheet Metal Screw, #6 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 3000 PK
Mfr # 6D200PFHTSSS/A-3000
Zoro # G114484762
product price:Â $463.99
/pk 3000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6D200PFHTSSS/A-3000
Zoro #
G114484762
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.