
Sheet Metal Screw, #8 x 1-1/4 in, Plain 316 Stainless Steel Pan Head Phillips Drive, 500 PK
Mfr # 8D125PPHTSSS/316/A-500
Zoro # G014504294
product price:Â $121.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8D125PPHTSSS/316/A-500
Zoro #
G014504294
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.