Sheet Metal Screw, #8 x 1-1/4 in, Zinc Green Steel Flat Head Combination Phillips/Slotted Drive
- Mfr # 8D125CFHCBTSZG-450
- Zoro # G614491222
product price:Â
$
80.39
/pk of 450, $0.18/ea
Key Features
Flat Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Green
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8D125CFHCBTSZG-450
- Zoro #
- G614491222
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Combination Phillips/Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Green
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Description
Combo Flat Head Cement Board Screws are a type of screw designed for attaching cement board to wood or light gauge steel studs. They have a flat head and are self-tapping, which means they will require pre-drilling. These screws are ideal for use in high moisture areas such as showers, backsplashes, countertops, and floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.