
Shoulder Bolt, 3/8"-16 Thr Sz, 3 in Shoulder Lg, 18-8 Stainless Steel, 125 PK
Mfr # 50C300ASBSS-125
Zoro # G114455373
product price:Â $2,672.99
/pk 125, $21.38/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50C300ASBSS-125
Zoro #
G114455373
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
3 in
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Bolt
Description
Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.