Shoulder Bolt, 3/8"-16 Thr Sz, 6 in Shoulder Lg, Alloy Steel, 25 PK

  • Mfr # 50C600ASBABO-25

  • Zoro # G114454451


product price:  $763.99
/pk 25, $30.56/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50C600ASBABO-25
Zoro #
G114454451
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
6 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Bolt

Description

Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.