Shoulder Bolt, M10-1.5 Thr Sz, 16 mm Shoulder Lg, 18-8 Stainless Steel, 125 PK

  • Mfr # M12C16ASBA2-125

  • Zoro # G314468111


product price:  $1,640.99
/pk 125, $13.13/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.5
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M12C16ASBA2-125
Zoro #
G314468111
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.5
Shoulder Diameter
M12
Shoulder Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Bolt

Description

Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.