Shop BOLTSANDNUTS.COM
See all product information
Create Account
Shoulder Bolt, M10-1.5 Thr Sz, 40 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK
- Mfr # M12C40ASBA2-5
- Zoro # G114470413
product price:Â
$
173.99
/pk of 5, $34.80/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.5
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12C40ASBA2-5
- Zoro #
- G114470413
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Bolt
Dimensions
- Thread Size
- M10-1.5
- Shoulder Diameter
- M12
- Shoulder Length
- 40 mm
Description
Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.