
Shoulder Bolt, M12-1.75 Thr Sz, 16 mm Shoulder Lg, 18-8 Stainless Steel, 125 PK
Mfr # M16C16ASBA2-125
Zoro # G114470765
product price:Â $2,704.99
/pk 125, $21.64/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M16C16ASBA2-125
Zoro #
G114470765
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Shoulder Diameter
M16
Shoulder Length
16 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Bolt
Description
Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.