Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel, 2 PK
- Mfr # STR60212C28
- Zoro # G2770817
product price:Â
$
39.29
/pk of 2, $19.65/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Size
1/4 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60212C28
- Zoro #
- G2770817
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Min. Tensile Strength (PSI)
- 70,000 psi
- Head Style
- Standard
- Temp. Range (F)
- Not Available
- Type
- Standard
- Rockwell Hardness
- B55
- Thread Fit
- 3A
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Pack Size
- Small Pack
- Precision Screw
- No
- Head Texture
- Knurled
- Tensile Strength
- 70,000 psi
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 1/2 in
- Shoulder Length
- 1-3/4 in
- Drive Size
- 1/4 in
- Head Diameter
- 3/4 in
- Head Height
- 5/16 in
- Thread Length
- 5/8 in
- Shoulder Dia.
- 1/2 in
- Shoulder Length Tolerance
- +/-0.005 in
- Minimum Thread Length
- 5/8 in
- Shoulder Diameter Tolerance
- -0.002 in to -0.004 in
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 1 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.