
Shoulder Bolt, M12-1.75 Thr Sz, 25 mm Shoulder Lg, 18-8 Stainless Steel, 10 PK
Mfr # M16C25ASBA2-10
Zoro # G114471045
product price:Â $408.99
/pk 10, $40.90/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16C25ASBA2-10
Zoro #
G114471045
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Shoulder Diameter
M16
Shoulder Length
25 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Bolt
Description
Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.