
Shoulder Bolt, M5-0.8 Thr Sz, 16 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK
Mfr # M6C16ASBA2-2
Zoro # G114476620
product price:Â $24.15
/pk 2, $12.08/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6C16ASBA2-2
Zoro #
G114476620
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Shoulder Diameter
M6
Shoulder Length
16 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Bolt
Description
Socket shoulder bolts are screws that contain an unthreaded shaft and ends in a threaded portion that is a smaller diameter than the shaft.These are commonly used as fulcrums or pivots in machine designs that involve links, levers or other oscillating parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.