Zoro Homepage

Square Head Bolt, Galvanized, 1"-8 Thread Size, 2-1/2 in Lg, 2 PK

  • Mfr # 100C250SHB307G-2

  • Zoro # G114439304


product price: $27.65
/pk 2, $13.83/ea

Key Features

System of Measurement
Inch
Thread Size
1"-8
Finish
Galvanized
Thread Style
Fully Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C250SHB307G-2
Zoro #
G114439304
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Finish
Galvanized
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt

Description

Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.