
Square Head Bolt, Galvanized, 1/2"-13 Thread Size, 1 in Lg, 75 PK
Mfr # 50C100SHB307G-75
Zoro # G814450784
product price: $78.55
/pk 75, $1.05/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1 in
Finish
Galvanized
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C100SHB307G-75
Zoro #
G814450784
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
1 in
Details
System of Measurement
Inch
Finish
Galvanized
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Description
Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.