Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Head Bolt, Galvanized, 5/16"-18 Thread Size, 1-1/4 in Lg, 200 PK

  • Mfr # 31C125SHB307G-200

  • Zoro # G114442052


product price: $76.15
/pk 200, $0.38/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
1-1/4 in
Finish
Galvanized
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31C125SHB307G-200
Zoro #
G114442052
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Finish
Galvanized
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt

Description

Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products