Zoro Homepage

Square Head Bolt, Galvanized, 5/16"-18 Thread Size, 1 in Lg, 20 PK

  • Mfr # 31C100SHB307G-20

  • Zoro # G114445534


product price: $12.75
/pk 20, $0.64/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Finish
Galvanized
Thread Style
Fully Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31C100SHB307G-20
Zoro #
G114445534
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in

Details

System of Measurement
Inch
Finish
Galvanized
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt

Description

Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products