
Square Head Bolt, Zinc Plated, 1"-8 Thread Size, 2-1/2 in Lg, 4 PK
Mfr # 100C250SHB307Z-4
Zoro # G114439069
product price: $42.19
/pk 4, $10.55/eaKey Features
System of Measurement
Inch
Thread Size
1"-8
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100C250SHB307Z-4
Zoro #
G114439069
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Description
Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.