
Square Head Bolt, Zinc Plated, 1"-8 Thread Size, 4-1/2 in Lg
Mfr # 100C450SHB307Z-1
Zoro # G114428339
product price: $26.19
/eaKey Features
System of Measurement
Inch
Thread Size
1"-8
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100C450SHB307Z-1
Zoro #
G114428339
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Fastener Length
4-1/2 in
Details
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Description
Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.